Beli belt a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Standard Roller Chain
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Standard Roller Chain
    Deskripsi:
    It is a commonly used chain To the conduction of equipment
    atribut:
    • Pin Type: Riveted type
    • Chain Length (m): 3
    • Type: Roller chain
    • Included Accessories: With 1 connecting link
    • Material (Main Unit): Iron
    • Single or Double Strand: 1
  2. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  3. Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)
    25%
    Mulai

    Rp47.900

    Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)
    Deskripsi:
    Mitsuboshi memiliki range produk Standard V-Belt Silver Type A yang lengkap dengan panjang 30-150inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Type: A
    • Size: Standard
  4. BANDO Belt Red Seal A Type (Van Belt)
    Mulai

    Rp37.900

    BANDO Belt Red Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
  5. DAYTON ANSI Standard Roller Chain
    Mulai

    Rp419.900

    DAYTON ANSI Standard Roller Chain
    Deskripsi:
    Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Heavy Series: No
    • Material: Steel
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 10
    • Pin Contruction: Riveted Pin
    • Series: Standard Riveted
  6. monotaro V belt A type standard (Van Belt)
    Mulai

    Rp21.900

    monotaro V belt A type standard (Van Belt)
    Deskripsi:
    Produk V Belt A Type (Standard) dari Monotaro ini memiliki range Effective Pitch Lap Length dari 23-68mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Type: A type
    • Material: Rubber
    • Belt Height (mm): 8
    • Tensile Strength (kN): 4.4
    • Elongation(%): 3
    • Belt Top Width (mm): 12.5
  7. TSUBAKI ANSI Standard Roller Chain
    Mulai

    Rp1.199.900

    TSUBAKI ANSI Standard Roller Chain
    Deskripsi:
    Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
    • Pin Contruction: Riveted Pin
    • Standards: ANSI
  8. TSUBAKI British Standard Roller Chain Link
    Mulai

    Rp489.900

    TSUBAKI British Standard Roller Chain Link
    Deskripsi:
    These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Features: Flat Shape Link Plate
    • Heavy Series: No
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Pin Construction: Riveted Pin
    • Plate Thickness (inch): 1/16
    • Roller Chain Standard: British Standard
    • Standards: BS 228; DIN 8187; ISO 606
  9. ZEXUS Roller Chain
    Mulai

    Rp659.900

    ZEXUS Roller Chain
    atribut:
    • Material: steel
    • Accessories: With one joint link
    • Type: Roller chain
    • Unit Length (m): 3
  10. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  11. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  12. TSUBAKI Chain Coupling Body
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TSUBAKI Chain Coupling Body
    Deskripsi:
    The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
  13. TSUBAKI RS35 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS35 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 35.0
    • No. of Links per Unit: 320
  14. Mitsuboshi V Belt A-Type (Vanbelt)
    25%
    Mulai

    Rp26.900

    Mitsuboshi V Belt A-Type (Vanbelt)
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
Daftar Harga belt a Terbaru October 2026
monotaro Standard Roller ChainRp279.900
BANDO Belt Green Seal A Type (Van Belt)Rp22.900
Mitsuboshi Standard V-Belt Type A (Standard) (Vanbelt)Rp47.900
BANDO Belt Red Seal A Type (Van Belt)Rp37.900
DAYTON ANSI Standard Roller ChainRp419.900
monotaro V belt A type standard (Van Belt)Rp21.900
TSUBAKI ANSI Standard Roller ChainRp1.199.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
NCK Roller Chain (ANSI Std) Connecting LinkRp6.900
TSUBAKI British Standard Roller Chain LinkRp489.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait